STAUFF

STAUFF Dust plug QRC-HS-10-DF-23-W89-SI

  • ERIKS:13866532
Image 1
Save to list

€28.10/ pieceexcl. VAT

€34.00incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dust plug
Construction size
2
Nominal bore in DN
10 mm
Colour
Silver