STAUFF

STAUFF Dust plug QRC-HS-06-DF-19-K-RD

  • ERIKS:14734960
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
1
Nominal bore in DN
6.3 mm
Colour
Red