
€2.57/ pieceexcl. VAT
€3.11incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dust plug |
Construction size | 1 |
Nominal bore in DN | 6.3 mm |
Colour | Red |