STAUFF

STAUFF Dust plug QRC-HS-06-DF-19-K/1-BK

  • ERIKS:14508681
Image 1
Save to list

€4.36/ pieceexcl. VAT

€5.28incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
1
Nominal bore in DN
6.3 mm
Colour
Black