
€0.59/ pieceexcl. VAT
€0.71incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HP |
Material | Plastic |
Type of component | Dust plug |
Construction size | 3 |
Nominal bore in DN | 12.5 mm |
Colour | Green |