STAUFF

STAUFF Dust plug QRC-HP-12-DF-27-K/1-BK

  • ERIKS:13866179
Image 1
Save to list

€0.51/ pieceexcl. VAT

€0.62incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HP
Material
Plastic
Type of component
Dust plug
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Black