
€2.35/ pieceexcl. VAT
€2.84incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FH |
Material | Plastic |
Type of component | Dust plug |
Construction size | 4 |
Nominal bore in DN | 19 mm |
Colour | Red |