
€207.63/ pieceexcl. VAT
€251.23incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FF |
Material | Aluminium |
Type of component | Dust plug |
Construction size | 12 |
Nominal bore in DN | 38 mm |
Colour | Silver |