STAUFF

STAUFF Dust plug QRC-FF-25-DF-60-K-BK

  • ERIKS:14508328
Image 1
Save to list

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 22/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Plastic
Type of component
Dust plug
Construction size
8
Nominal bore in DN
25 mm
Colour
Black