
€3.27/ pieceexcl. VAT
€3.96incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FF |
Material | Plastic |
Type of component | Dust plug |
Construction size | 6 |
Nominal bore in DN | 19 mm |
Colour | Black |