
€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 16/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FF |
Material | Plastic |
Type of component | Dust plug |
Construction size | 4 |
Nominal bore in DN | 16 mm |
Colour | Red |