STAUFF

STAUFF Dust plug QRC-FF-16-DF-30-KAN-BU

  • ERIKS:14508282
Image 1
Save to list

€7.40/ pieceexcl. VAT

€8.95incl. VAT

Estimated delivery date - 17/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Plastic
Type of component
Dust plug
Construction size
4
Nominal bore in DN
16 mm
Colour
Blue