STAUFF

STAUFF Dust plug QRC-FF-12-DF-36-K-GY7011

  • ERIKS:14508236
Image 1
Save to list

€2.39/ pieceexcl. VAT

€2.89incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Plastic
Type of component
Dust plug
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Grey