STAUFF

STAUFF Dust plug QRC-FF-10-DF-30-K-RD

  • ERIKS:14508188
Image 1
Save to list

€1.86/ pieceexcl. VAT

€2.25incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Plastic
Type of component
Dust plug
Construction size
2
Nominal bore in DN
10 mm
Colour
Red