STAUFF

STAUFF Dust cap with steel rope QRC-FG-31-DM-72-W89-SI

  • ERIKS:13856195
Image 1
Save to list

€78.36/ pieceexcl. VAT

€94.82incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FG
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dustcap
Construction size
10
Nominal bore in DN
31.5 mm
Colour
Silver