
€32.30/ pieceexcl. VAT
€39.08incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FG |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dustcap |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Colour | Silver |