
€90.00/ pieceexcl. VAT
€108.90incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | IB |
Material | Aluminium |
Type of component | Dustcap |
Construction size | 14 |
Nominal bore in DN | 51 mm |
Colour | Silver |