STAUFF

STAUFF Dust cap with chain QRC-HV-51-DM-CN-W89I-SI

  • ERIKS:14508929
Image 1
Save to list

€100.84/ pieceexcl. VAT

€122.02incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HV
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dustcap
Construction size
14
Nominal bore in DN
51 mm
Colour
Silver