STAUFF

STAUFF Dust cap with chain QRC-HV-31-DM-49/CN-W89I-SI

  • ERIKS:14508917
Image 1
Save to list

€30.77/ pieceexcl. VAT

€37.23incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HV
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dustcap
Construction size
10
Nominal bore in DN
31.5 mm
Colour
Silver