STAUFF

STAUFF Dust cap with chain QRC-HV-25-DM-48/CN-W89I-SI

  • ERIKS:14508911
Image 1
Save to list

€35.96/ pieceexcl. VAT

€43.51incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HV
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dustcap
Construction size
8
Nominal bore in DN
25 mm
Colour
Silver