STAUFF

STAUFF Dust cap with chain QRC-HV-19-DM-CN-W89I-SI

  • ERIKS:14508907
Image 1
Save to list

€29.36/ pieceexcl. VAT

€35.53incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HV
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dustcap
Construction size
6
Nominal bore in DN
19 mm
Colour
Silver