
€10.38/ pieceexcl. VAT
€12.56incl. VAT
Estimated delivery date - 26/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HT |
Type of coupling | Screw coupling |
Material | Steel |
Type of component | Dustcap |
Construction size | 8 |
Nominal bore in DN | 25 mm |