STAUFF

STAUFF Dust cap with chain QRC-HR-25-DM-CN-KI-BK

  • ERIKS:14508664
Image 1
Save to list

€45.42/ pieceexcl. VAT

€54.96incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HR
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dustcap
Construction size
8
Nominal bore in DN
25 mm
Colour
Black