STAUFF

STAUFF Dust cap with chain QRC-HR-10-DM-CN-KI-BK

  • ERIKS:14508646
Image 1
Save to list

€29.66/ pieceexcl. VAT

€35.89incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HR
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dustcap
Construction size
2
Nominal bore in DN
10 mm
Colour
Black