STAUFF

STAUFF Dust cap with chain QRC-HM-31-DM-48/CN-W69I

  • ERIKS:14508451
Image 1
Save to list

€36.29/ pieceexcl. VAT

€43.91incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HM
Type of coupling
Screw coupling
Material
Brass
Type of component
Dustcap
Construction size
8
Nominal bore in DN
25 mm