STAUFF

STAUFF Dust cap with chain QRC-HM-25-DM-41/CN-W69I

  • ERIKS:14508447
Image 1
Save to list

€37.00/ pieceexcl. VAT

€44.77incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HM
Type of coupling
Screw coupling
Material
Brass
Type of component
Dustcap
Construction size
8
Nominal bore in DN
25 mm