
€24.24/ pieceexcl. VAT
€29.33incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HM |
Type of coupling | Screw coupling |
Material | Brass |
Type of component | Dustcap |
Construction size | 6 |
Nominal bore in DN | 19 mm |