
€54.24/ pieceexcl. VAT
€65.63incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HH |
Type of coupling | Screw coupling |
Material | Aluminium |
Type of component | Dustcap |
Construction size | 10 |
Nominal bore in DN | 31.5 mm |
Colour | Silver |