STAUFF

STAUFF Dust cap QRC-RH-12-DMO-30-K-BK

  • ERIKS:14509116
Image 1
Save to list

€4.47/ pieceexcl. VAT

€5.41incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
RH
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dustcap
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Black