STAUFF

STAUFF Dust cap QRC-RH-12-DM-41-K-RD

  • ERIKS:14509114
Image 1
Save to list

€3.47/ pieceexcl. VAT

€4.20incl. VAT

Estimated delivery date - 12/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
RH
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dustcap
Construction size
3
Nominal bore in DN
12.5 mm
Colour
Red