STAUFF

STAUFF Dust cap QRC-ID-06-DM-25-KI-RD

  • ERIKS:14509039
Image 1
Save to list

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
ID
Material
Plastic
Type of component
Dustcap
Construction size
1
Nominal bore in DN
6.3 mm
Colour
Red