STAUFF

STAUFF Dust cap QRC-IB-19-DM-38-KI-BU

  • ERIKS:14509023
Image 1
Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IB
Material
Plastic
Type of component
Dustcap
Construction size
6
Nominal bore in DN
19 mm
Colour
Blue