STAUFF

STAUFF Dust cap QRC-IB-10-DM-24-KI-BU

  • ERIKS:14509010
Image 1
Save to list

€1.13/ pieceexcl. VAT

€1.37incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IB
Material
Plastic
Type of component
Dustcap
Construction size
2
Nominal bore in DN
10 mm
Colour
Blue