STAUFF

STAUFF Dust cap QRC-IA-25-DM-28-KI-RD

  • ERIKS:14508985
Image 1
Save to list

€3.83/ pieceexcl. VAT

€4.63incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IA
Material
Plastic
Type of component
Dustcap
Construction size
8
Nominal bore in DN
25 mm
Colour
Red