
€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dustcap |
Construction size | 12 |
Nominal bore in DN | 38 mm |
Colour | Red |