STAUFF

STAUFF Dust cap QRC-HS-25-DM-41-K-GN

  • ERIKS:14734976
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dustcap
Construction size
8
Nominal bore in DN
25 mm
Colour
Green