STAUFF

STAUFF Dust cap QRC-HS-19-DM-37-K-RD

  • ERIKS:14734974
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dustcap
Construction size
6
Nominal bore in DN
19 mm
Colour
Red