
€45.43/ pieceexcl. VAT
€54.97incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Steel |
Type of component | Dustcap |
Construction size | 2 |
Nominal bore in DN | 10 mm |