STAUFF

STAUFF Dust cap QRC-HS-10-DM-23-W89-SI

  • ERIKS:14508710
Image 1
Save to list

€29.64/ pieceexcl. VAT

€35.86incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Aluminium
Type of component
Dustcap
Construction size
2
Nominal bore in DN
10 mm
Colour
Silver