
€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dustcap |
Construction size | 1 |
Nominal bore in DN | 6.3 mm |
Colour | Blue |