
€2.74/ pieceexcl. VAT
€3.32incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HP |
Material | Plastic |
Type of component | Dustcap |
Construction size | 8 |
Nominal bore in DN | 25 mm |
Colour | Red |