
€2.49/ pieceexcl. VAT
€3.01incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HP |
Material | Plastic |
Type of component | Dustcap |
Construction size | 6 |
Nominal bore in DN | 19 mm |
Colour | Red |