STAUFF

STAUFF Dust cap QRC-FF-38-DM-CN-B-W89-SI

  • ERIKS:14734958
Image 1
Save to list

€221.58/ pieceexcl. VAT

€268.11incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Aluminium
Type of component
Dustcap
Construction size
12
Nominal bore in DN
31.5 mm
Colour
Silver