STAUFF

STAUFF Dust cap QRC-FF-38-DM-70-K-RD

  • ERIKS:14230005
Image 1
Save to list

€221.58/ pieceexcl. VAT

€268.11incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Aluminium
Type of component
Dustcap
Construction size
12
Nominal bore in DN
38 mm
Colour
Silver