
€5.99/ pieceexcl. VAT
€7.25incl. VAT
Estimated delivery date - 23/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FF |
Material | Plastic |
Type of component | Dustcap |
Construction size | 8 |
Nominal bore in DN | 25 mm |
Colour | Black |