STAUFF

STAUFF Dust cap QRC-FF-19-DM-46-K-RD

  • ERIKS:14508303
Image 1
Save to list

€3.27/ pieceexcl. VAT

€3.96incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Plastic
Type of component
Dustcap
Construction size
6
Nominal bore in DN
19 mm
Colour
Red