STAUFF

STAUFF Dust cap QRC-FF-10-DM-27-K-GN

  • ERIKS:14508193
Image 1
Save to list

€1.79/ pieceexcl. VAT

€2.17incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FF
Material
Plastic
Type of component
Dustcap
Construction size
2
Nominal bore in DN
10 mm
Colour
Green