
€1.79/ pieceexcl. VAT
€2.17incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FF |
Material | Plastic |
Type of component | Dustcap |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Colour | Black |