
€198.54/ pieceexcl. VAT
€240.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Clogging indicator |
Size | HI |
Code digit | HI-D-024-B-B5.0/2 |
Max. operating pressure | 420 bar |
Connection | 1/2" BSP |
With dirt indicator | Visual, electrical |
Voltage | 24 VDC |
Temperature range | from -20 to 80 °C |
Material sealing | NBR |
Options | Differential pressure seting 5,0 bar |