

€156.56/ pieceexcl. VAT
€189.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSF-25B |
Type | Inline |
Size | 25B return line |
Code digit | SSF-25B-B1.7-4/4 |
Max. oilflow | 454 l/min |
Max. operating pressure | 12 bar |
Connection | 1.1/2 BSP |
Valve type | Bypass valve 1,7 bar |
Temperature range | from -30 to 100 °C |
Filter head material | Aluminium |